This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- B 722
- Zoro #
- G6547742
- UPC #
- 049793007223
- Country of Origin
- United States
Dimensions
- Width
- 15/16 in
- Roller Dia.
- 15/16 in
- Height
- 5-7/16"
- Length
- 5-7/16"
- Roller Width
- 1/4 in
- Overall Width
- 15/16 in
- Roller Diameter
- 15/16 in
Details
- Item
- Roller Assembly
- Material
- Polyethylene
- Closer Type
- Standard Duty
- Projection from Wall
- 2"
- Color
- Gray
- Features
- 15/16 in Nylon Ball Bearing Wheel
- Hardware
- Included
- Finish
- Steel
- Door Type
- Screen Door
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
- Closer Duty Rating
- Standard Duty
- Product Type
- Roller Assembly
Description
Roller Assembly, Door Type Screen Door, Width 15/16 in, Material Polyethylene, Gray, Steel Finish, Closer Type Standard Duty, Hardware Included, Features 15/16 in Nylon Ball Bearing Wheel, Roller Dia. 15/16 in, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.