This item is Discontinued.
This item is Discontinued.
Tension Spring, 6-7/16" L x 3-13/16" W, PR (Discontinued)
Mfr #
B 505
Zoro #
G6262258
UPC # 049793005052
Country of Origin China
Category Screen & Storm Door Chains
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- B 505
- Zoro #
- G6262258
- UPC #
- 049793005052
- Country of Origin
- China
Dimensions
- Width
- 3 13/16 in
- Length
- 6 7/16 in
- Height
- 6 7/16 in
- Roller Width
- 1/4 in
- Overall Width
- 3 13/16 in
- Roller Diameter
- 1 in
- Overall Length
- 6 7/16 in
- Overall Height
- 6 7/16 in
- Wire Rope Length
- 6 7/16 in
Details
- Item
- Tension Spring
- Color
- Gray
- Hardware
- Included
- Door Type
- Screen Door
- Closer Type
- Standard Duty
- Material
- Steel
- Projection from Wall
- 2 1/8 in
- Finish
- Unfinished
- Includes Hardware
- Hardware Included
- Product Type
- V-Shaped Tension Spring Roller
- For Use With Door Type
- Screen Door
- Projection
- 2 1/8 in
- ANSI/BHMA Finish
- Unfinished
- Closer Duty Rating
- Standard Duty
Description
Tension Spring, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Steel, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 2 1/8 in, Hardware Included, Roller Width 1/4 in, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.