Zoro Homepage
This item is Discontinued.
Prime-Line Tension Spring, 7-7/16" L x 3-13/16" W, PR B 512

Tension Spring, 7-7/16" L x 3-13/16" W, PR (Discontinued)

  • Mfr # B 512
  • Zoro # G6244259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 512
Zoro #
G6244259
UPC #
049793005120
Country of Origin
China

Dimensions

Width
3 13/16 in
Length
7 7/16 in
Height
7 7/16 in

Details

Item
Tension Spring
Color
Gray
Hardware
Included
Door Type
Screen Door
Closer Type
Standard Duty
Projection from Wall
2 3/4 in
Finish
Unfinished
Material
Steel

Description

Tension Spring, Door Type Screen Door, Length 7 7/16 in, Width 3 13/16 in, Height 7 7/16 in, Material Steel, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 2 3/4 in, Hardware Included, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.