Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.165 In. x 1500 ft. Roll Black Spline

  • Mfr # P 7573

  • Zoro # G3345008


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Length
1,500 ft
Width
11/64 in
Finish
Painted
Hardware
Not Included
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P 7573
Zoro #
G3345008
UPC #
049793075734
Country of Origin
China

Dimensions

Length
1,500 ft
Width
11/64 in
Overall Width
3/16 in
Overall Height
3/16 in
Overall Length
1,500 ft

Details

Item
Screen Spline
Finish
Painted
Hardware
Not Included
Material
Vinyl
Color
Black
Closer Type
Standard Duty
Door Type
Screen Door
Product Type
Screen Spline
For Use With Door Type
Screen Door
Includes Hardware
Hardware Not Included

Description

Screen Spline, Door Type Screen Door, Length 1,500 ft, Width 11/64 in, Material Vinyl, Black, Painted Finish, Closer Type Standard Duty, Hardware Not Included, Roller Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.