Zoro Homepage

1-1/8 in. Steel Ball Bearing, Mirrored Door Roller Assembly, for Crest Doors (Single Pack)

  • Mfr # N 6624

  • Zoro # G3341882


product price: $8.45
/ea

Key Features

Length (In.)
1 1/4 in
Width (In.)
3 13/16 in
For Use With
Pocket Doors
Mounting
Door Bottom
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6624
Zoro #
G3341882
UPC #
049793066244
Country of Origin
China

Dimensions

Length (In.)
1 1/4 in
Width (In.)
3 13/16 in
Depth (In.)
7/8 in
Inside Dia.
1/4 in
Height (In.)
5 7/16 in
Max. Wheel Dia. (In.)
1 1/8 in
Shaft Length
7/8 in
Outside Dia.
1 1/8 in
Roller Width/Dia. (In.)
7/8 in
Wheel Diameter
1 1/8 in
Mounting Hole Size (In.)
3/16 in
Overall Width
3 13/16 in
Overall Length
1 1/4 in
Overall Depth
7/8 in
Mounting Hole Size
3/16 in
Wheel Width
7/8 in

Details

For Use With
Pocket Doors
Mounting
Door Bottom
Material
Steel
Finish
Unfinished
Color
Metallic Brown
Type
Sliding Door
Max. Weight (Lb.)
40 lb
Requires
Hangers, Hardware
Bearings
Steel
Item
Roller
Hardware
Included
Category Type
Sliding Door Hardware
Construction
Steel
Number of Wheels
1
Shaft Material
Nylon
Bearing Type
Ball Bearings
Bearing Material
Steel
Wheel Material
Steel
Includes Hardware
Hardware Included
Weight Capacity
40 lb
Product Type
Roller
Count
1
Wheel Edge Type
Concave

Description

Mirror Door Roller, Sliding Door, Max. Weight (Lb.) 40, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 7/8 In., Length (In.) 3-53/64, Height (In.) 5-7/16, Width (In.) 3-13/16, Depth (In.) 7/8, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.