Zoro Homepage

1-3/4 in., Hardwood, Bi-Fold Pull Knob, PK2

  • Mfr # MP6756-2

  • Zoro # G1728297


product price: $8.69
/pk 2, $4.35/ea

Key Features

Finish
Zinc Plated
Diameter
1-3/4 in.
Product Type
Bi-Fold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP6756-2
Zoro #
G1728297
UPC #
49793667564
Country of Origin
China

Dimensions

Diameter
1-3/4 in.

Details

Item
Door Pull Knobs,Wood,Bi-Fold,PK2
Finish
Zinc Plated
Product Type
Bi-Fold

Description

This hardwood Bi-Fold Door pull knob is constructed of solid wood and comes unfinished in a natural wood color. The knob has a 1-3/4 inch diameter and an 11/16 inch diameter base. Bi-fold closet door knobs like this one are commonly used on solid wood bi-fold door panels, and the large diameter knob provides comfort when in use. These knobs are ready to install, and they can be stained or painted to match existing decor. Fits up to a 1-3/8 inch thick door with supplied fastener.


  • •Diecast constructed knobs come with steel constructed fasteners
  • •Knobs come finished in a beautiful, corrosion resistant, satin chrome finish with zinc plated fasteners
  • •Designed for use with cabinet doors and drawers, but can also be used on bi-folding door panels, in addition to other applications
  • •Features a smooth contoured shape and it is used by a variety of manufacturers
  • •Easy to install with only a few simple tools
  • •Please refer to the line art drawing and compare with your original item before purchasing
  • •A Phillips head screwdriver is required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.