Zoro Homepage

1 in. Screen Door Tension Spring with Roller, for Academy Doors (1 Pair)

  • Mfr # MP639

  • Zoro # G1736828


product price: $9.59
/pk 2, $4.80/ea

Key Features

Features
1 O.D. Steel Center Grooved Roller; Heat Treated High Tension Steel Spring; Used by Metal Industries; Roller Edge Type Concave; V-Spring Type; Roller Width 1/4"
Material
Steel
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP639
Zoro #
G1736828
UPC #
49793726391
Country of Origin
China

Details

Item
Scrn Door Rollers,1",Stl B/B,Sprg Tnsn,PK2
Features
1 O.D. Steel Center Grooved Roller; Heat Treated High Tension Steel Spring; Used by Metal Industries; Roller Edge Type Concave; V-Spring Type; Roller Width 1/4"
Material
Steel
Finish
Zinc

Description

Scrn Door Rollers,1 In.,Stl B/B,Sprg Tnsn,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.