1 in. x 2 in. Stamped Steel Antique Brass Plated Finish Window Flip Lock (2 Pack)

  • Mfr # U 9929

  • Zoro # G0570217


product price:  $5.65
/pr

Key Features

Type
Double Hung
Material
Steel
Finish
Antique Brass Plated
Color
Brown
Base Size (In.)
1 x 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9929
Zoro #
G0570217
UPC #
049793099297
Country of Origin
Taiwan, Province of China

Dimensions

Base Size (In.)
1 x 2
Height (In.)
2 in
Length (In.)
29/64 in
Width (In.)
1
Base Width
1 in
Overall Width
1 in
Overall Length
2 in
Base Length
2 in

Details

Type
Double Hung
Material
Steel
Finish
Antique Brass Plated
Color
Brown
Hardware
Included
Item
Window Lock
Includes
(2) Installation Screws
Includes Keeper
Keeper Not Required
Includes Hardware
Hardware Included
Product Type
Window Lock
Installation Orientation
Vertical
For Materials
Wood
Includes Handle
Handle Not Included
Projection
1 in
Lock Type
Flip Lock
Count
2
Lock Action
Flip Action
For Use With
Double-Hung Windows, Single-Hung Windows
Handing Orientation
Non-Handed

Description

Window Lock, Double Hung, Steel, Antique Brass Plated, Length (In.) 29/64 in, Height (In.) 2 in, Width (In.) 1, Base Size (In.) 1 x 2, Includes (2) Installation Screws, Color Brown, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.