Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. x 2 in. Stamped Steel Brass Plated Finish Window Flip Lock (2 Pack)

  • Mfr # U 9938

  • Zoro # G0570302


product price: $3.35
/pr
Sold in multiples of 3 for $10.05

Key Features

Type
Flip
Material
Steel
Finish
Brass Plated
Color
Silver
Base Size (In.)
1 x 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9938
Zoro #
G0570302
UPC #
049793099389
Country of Origin
Taiwan, Province of China

Dimensions

Base Size (In.)
1 x 2
Height (In.)
2 in
Length (In.)
29/64 in
Width (In.)
1
Overall Width
1 in
Base Length
2 in
Base Width
1 in
Overall Length
2 in

Details

Type
Flip
Material
Steel
Finish
Brass Plated
Color
Silver
Includes
(2) Installation Screws
Hardware
Included
Item
Window Lock
Projection
1 in
Count
2
Includes Hardware
Hardware Included
Lock Type
Flip Lock
Handing Orientation
Non-Handed
Includes Keeper
Keeper Not Required
Product Type
Window Lock
Includes Handle
Handle Not Included
For Use With
Double-Hung Windows, Single-Hung Windows
For Materials
Wood
Lock Action
Flip Action
Installation Orientation
Vertical

Description

Window Lock, Flip, Steel, Brass Plated, Length (In.) 29/64 in, Height (In.) 2 in, Width (In.) 1, Base Size (In.) 1 x 2, Includes (2) Installation Screws, Color Silver, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.