Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Offset, 3/4 in. Front Closet Door Roller, Cox Doors (2 Pack)

  • Mfr # N 6509

  • Zoro # G3340850


product price: $4.39
/pr

Key Features

Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6509
Zoro #
G3340850
UPC #
049793065094
Country of Origin
China

Dimensions

Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
Mounting Hole Size (In.)
3/16 in
Roller Width/Dia. (In.)
7/8 in
Inside Dia.
1/4 in
Wheel Diameter
3/4 in
Depth (In.)
1 5/32 in
Shaft Length
1-5/32 in
Outside Dia.
1 1/8 in
Max. Wheel Dia. (In.)
1 1/8 in
Height (In.)
6 13/32 in
For Door Thickness - Minimum
3/4 in
Overall Width
3 3/4 in
Wheel Width
7/8 in
For Door Thickness - Maximum
1 3/8 in
Mounting Hole Size
3/16 in
Overall Length
2 1/2 in
Overall Depth
1 5/32 in

Details

For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Metallic Brown
Construction
Steel
Item
Roller
Number of Wheels
1
Requires
Hardware
Category Type
Sliding Door Hardware
Max. Weight (Lb.)
60 lb
Hardware
Included
Type
Sliding Door
Bearings
Steel
Offset Distance
3/4 in
Weight Capacity
50 lb
Product Type
Roller
Shaft Material
Steel
Wheel Edge Type
Convex
For Top/Bottom
Top
Includes Hardware
Hardware Included
Bearing Material
Steel
For Door Panel
Front
Wheel Material
Nylon
Hardware Material
Steel
Count
2

Description

Back Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Steel, Metallic Brown, Unfinished Finish, Shaft Length 1-5/32 In., Length (In.) 3-3/4, Height (In.) 6-13/32, Width (In.) 3-3/4, Depth (In.) 1-5/32, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.