Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13-1/2 in. Single-Arm Right-Hand Casement Operator, Truth (Single Pack)

  • Mfr # TH 23031

  • Zoro # G0593807


product price: $46.39
/ea

Key Features

Finish
Powder Coated
Material
Die Cast
Length (In.)
13 1/2 in
Height (In.)
19 1/4 in
Base Size (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH 23031
Zoro #
G0593807
UPC #
049793230317
Country of Origin
China

Dimensions

Length (In.)
13 1/2 in
Height (In.)
19 1/4 in
Base Size (In.)
3
Width (In.)
4-3/4
Arm Length
13 1/2 in
Base Length
3 in
Handle Length
3 in

Details

Finish
Powder Coated
Material
Die Cast
Strike (In.)
11-3/8
Projection (In.)
11/16 in
Type
Casement Window
Item
Window Operator
Color
White
Includes
Operator
Hardware
Included
Opening Angle - Maximum
90 Degrees
Arm Type
Single
Includes Handle
Handle Included
Includes Hardware
Hardware Included
Mounting Hole Spacing
1 5/8 in, 2 7/32 in, 3 in
Resistance Properties
Corrosion Resistant
Housing Material
Die Cast Zinc
Number of Arms
1
Product Type
Window Operator
Series
Truth
Handing Orientation
Right-Hand
For Use With
Casement Windows
Arm End
Roller
Count
1
Handle Type
Crank

Description

Right Hand Operator, Casement Window, Die Cast, Powder Coated, Length (In.) 13-1/2, Height (In.) 19-1/4, Width (In.) 4-3/4, Strike (In.) 11-3/8, Projection (In.) 11/16, Base Size (In.) 3, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.