1/4 In., Clear Plastic, Shelf Support Peg, PK8
Mfr # U 10136
Zoro # G3359496
product price: $8.49
/pk 8, $1.06/eaKey Features
Material
Plastic
Overall Height
63/64 in
Overall Depth
29/32 in
Shelf Capacity
5 lb.
Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U 10136
Zoro #
G3359496
UPC #
049793101365
Country of Origin
China
Dimensions
Overall Height
63/64 in
Overall Depth
29/32 in
Size (In.)
1/4 in
Screw Size
1/2 in
Length (In.)
29/32 in
Height (In.)
63/64 in
Length
29/32 in
Size
1/4 in.
Mounting Hole Diameter
1/4 in
Details
Material
Plastic
Shelf Capacity
5 lb.
Finish
Mill
Color
Clear
Item
Shelf Support
Load Capacity (Lb.)
5
Finish - Shelving and Racks
Clear
Application
Cabinet Shelves
Product Type
Shelf Support Peg
Weight Capacity
5 lb
Description
Shelf Support,Plastic,63/64 in H,PK8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.