Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. x 2 in. Diecast Construction White-Painted Sliding Door Lock (Single Pack)

  • Mfr # U 9817

  • Zoro # G0569849


product price: $5.46
/ea
Sold in multiples of 2 for $10.92

Key Features

For Use With
Showcase Sliding Doors
Material
Aluminum
Finish
paint
Includes
Double-Hex Security Screw, Wrench
For Door Thickness (In.)
1/4, 1/8, 3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9817
Zoro #
G0569849
UPC #
049793010704
Country of Origin
China

Dimensions

For Door Thickness (In.)
1/4, 1/8, 3/16
Overall Width
1/2 in
Overall Height
1/2 in
Overall Length
2 in
Door Thickness - Maximum
1/4 in
Door Thickness - Minimum
1/8 in

Details

Item
Sliding Door Lock
For Use With
Showcase Sliding Doors
Material
Aluminum
Finish
paint
Includes
Double-Hex Security Screw, Wrench
Max. Latching Distance (In.)
1/4 in.
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included
Type
Tamper Resistant

Description

Sliding Door Lock, Tamper Resistant, Paint Finish, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.