Zoro Homepage

2-1/2 in. Steel, Wood Window Sash Security Pins, PK8

  • Mfr # U 9845

  • Zoro # G0570013


product price: $8.89
/pk 8, $1.11/ea

Key Features

Type
Flip
Material
Steel
Finish
Brass Plated
Color
Gold
Height (In.)
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9845
Zoro #
G0570013
UPC #
049793098450
Country of Origin
China

Dimensions

Height (In.)
5/16 in
Length (In.)
5/16 in
Width (In.)
2-1/2
Overall Width
2 1/2 in
Base Width
5/16 in
Base Length
2 1/2 in
Overall Length
5/16 in

Description

Window Lock, Flip, Steel, Brass Plated, Length (In.) 5/16 in, Height (In.) 5/16 in, Width (In.) 2-1/2, Includes (4) Keys, (8) Pins, Color Gold, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.