Zoro Homepage

2-1/8 in. Flush, Round, Closet Door Pull (2 Pack)

  • Mfr # N 7137

  • Zoro # G3344000


product price: $8.29
/pr

Key Features

Length (In.)
2 1/8 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 7137
Zoro #
G3344000
UPC #
049793771377
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2 1/8 in
Width (In.)
3 3/4 in
Outside Dia.
2-1/8"
Roller Width/Dia. (In.)
No Roller
Height (In.)
6 13/32 in
Depth (In.)
1 3/64 in
Shaft Length
1-1/16 in
Mounting Hole Size (In.)
3/16 in
Cutout Depth
1/4 in
For Surface Thickness - Maximum
1 3/4 in
For Surface Thickness - Minimum
3/4 in
Tray Depth
5/16 in
Tray Diameter
2 1/8 in

Details

For Use With
Closet Doors
Mounting
Door
Material
Brass
Finish
Polished Brass
Color
Gold
Construction
Steel
Hardware
Included
Item
Tray Pull
Number of Wheels
0
Type
Sliding Door
Bearings
Steel
Category Type
Closet Door Hardware
Requires
Hardware
Projection Type
Recessed
Projection - Folded
5/16 in
Includes Hardware
Hardware Included
Handle Shape
Tray
Product Type
Tray Pull Handle
Load Rating
Not Load Rated
Projection
1/16 in
Count
2
Folding Type
Fixed
ANSI/BHMA Finish
Bright Brass, Clear Coated
Tray Shape
Round
Locking
Non-Locking

Description

Tray Pull, Sliding Door, Brass, Gold, Polished Brass Finish, Shaft Length 1-1/16 in, Length (In.) 2 1/8 in, Height (In.) 6 13/32 in, Width (In.) 3 3/4 in, Depth (In.) 1 3/64 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Doors, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.