Zoro Homepage

2 in. Round Brass Plated Bypass Door Pull Handle (2 Pack)

  • Mfr # N 6698

  • Zoro # G3342241


product price: $4.49
/pr
Sold in multiples of 2 for $8.98

Key Features

Length (In.)
2 in
Width (In.)
3 45/64 in
For Use With
Bypass Doors
Mounting
Door
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6698
Zoro #
G3342241
UPC #
049793066985
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2 in
Width (In.)
3 45/64 in
Mounting Hole Size (In.)
3/16 in
Height (In.)
6 13/32 in
Roller Width/Dia. (In.)
No Roller
Shaft Length
1-7/64 in
Depth (In.)
1 7/64 in
For Surface Thickness - Maximum
1 3/4 in
Tray Diameter
2 in
Tray Depth
5/16 in
For Surface Thickness - Minimum
3/4 in
Cutout Depth
1/4 in

Details

For Use With
Bypass Doors
Mounting
Door
Material
Steel
Includes
(2) Pulls; (4) Nails
Finish
Polished Brass
Color
Gold
Hardware
Included
Construction
Steel
Item
Tray Pull
Category Type
Closet Door Hardware
Type
Bi-Fold Door
Bearings
Steel
Number of Wheels
0
Requires
Hardware
Folding Type
Fixed
Tray Shape
Round
Handle Shape
Tray
Locking
Non-Locking
Count
2
Product Type
Tray Pull Handle
Projection - Folded
5/16 in
Load Rating
Not Load Rated
ANSI/BHMA Finish
Bright Brass, Clear Coated
Includes Hardware
Hardware Included
Projection Type
Recessed
Projection
1/16 in

Description

Tray Pull, Bi-Fold Door, Steel, Gold, Polished Brass Finish, Shaft Length 1-7/64 in, Length (In.) 2 in, Height (In.) 6 13/32 in, Width (In.) 3 45/64 in, Depth (In.) 1 7/64 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bypass Doors, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.