Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 in., White, Carbon Steel, Fixed 4-Bar Window Grill (Single Pack)

  • Mfr # S 4772

  • Zoro # G3359329


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Type
Interior
Material
Carbon Steel
Finish
Painted
Height (In.)
21 1/4 in
Length (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S 4772
Zoro #
G3359329
UPC #
049793247728
Country of Origin
China

Dimensions

Height (In.)
21 1/4 in
Length (In.)
1 in
Width (In.)
14-7/32
Overall Adjustable Width - Maximum
22 in
Overall Height
21 1/4 in
Overall Adjustable Width - Minimum
15 3/4 in

Details

Type
Interior
Material
Carbon Steel
Finish
Painted
Color
White
Item
Window Security Guard
Hardware
Not Included
Includes
Tamper Resistant Screws
Bar Spacing
3 7/8 in
Product Type
Window Security Guard
Access Type
Fixed
Number of Horizontal Bars
4

Description

Window Security Guard, Interior, Steel, Powder Coated, Length (In.) 1, Height (In.) 21-1/4, Width (In.) 14-7/32, Includes One Way Tamper Proof Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.