Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-15/16 in. Hole Center, Gray Diecast, Sliding Patio Door Handle with Wood Handle (Single Pack)

  • Mfr # C 1018

  • Zoro # G1606731


product price: $20.95
/ea

Key Features

Type
Internal Latch Lock
Finish
Dull
Color
Gray
Overall Length
2 1/8 in
Bolt Hole Dia. (In.)
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1018
Zoro #
G1606731
UPC #
049793011480
Country of Origin
China

Dimensions

Overall Length
2 1/8 in
Bolt Hole Dia. (In.)
3/16 in
For Door Thickness (In.)
1
Overall Width
2 in
Overall Height
9 in
Length Between Mounting Holes
3 15/16 in
Door Thickness - Minimum
1 in
Height Between Mounting Holes
3 15/16 in
Door Thickness - Maximum
1 in
Bolt Hole Diameter
3/16 in

Details

Item
Sliding Door Lock
Type
Internal Latch Lock
Finish
Dull
Color
Gray
Max. Latching Distance (In.)
7/8 in
Outer Mounting Hole Ctr. to Ctr.
3-5/16"
Includes
Inside Pull and Latch Assembly, Outside Pull, Set of Installation Screws
Shape
Round
For Use With
1" Glass Sliding Door
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included

Description

Patio Door Handle Set, Internal Latch Lock, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 7/8 In., For Door Thickness (In.) 1 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch Assembly, Outside Pull, Set Of Installation Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.