Zoro Homepage

3 in. House Number 8, Plastic, Black with Nails, PK2

  • Mfr # MP5039

  • Zoro # G1730281


product price: $7.49
/pk 2, $3.75/ea
Sold in multiples of 2 for $14.98

Key Features

Overall Height
3 in.
Coating
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP5039
Zoro #
G1730281
UPC #
49793550392
Country of Origin
China

Dimensions

Overall Height
3 in.

Details

Item
House Numbers,"8",3",Plastic,Blk,Nails,PK2
Coating
Black

Description

House Numbers, In.8 In.,3 In.,Plastic,Blk,Nails,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.