3/4 in. Nylon Ball Bearing Wheel Closet Door Roller 1 Left/1 Right, fits Nordahl Doors (1 Pair)

  • Mfr # N 6518

  • Zoro # G3340948


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Length (In.)
2 7/8 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door Side
Material
Steel, Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6518
Zoro #
G3340948
UPC #
049793065186
Country of Origin
China

Dimensions

Length (In.)
2 7/8 in
Width (In.)
3 13/16 in
Wheel Diameter
3/4 in
Mounting Hole Size (In.)
3/16 in
Shaft Length
1-1/8 in
Max. Wheel Dia. (In.)
1 1/8 in
Inside Dia.
1/4 in
Height (In.)
5 7/16 in
Roller Width/Dia. (In.)
7/8 in
Depth (In.)
1 1/8 in
Outside Dia.
1 1/8 in
Overall Width
3 13/16 in
Wheel Width
7/8 in
Overall Depth
1 1/8 in
For Door Thickness - Maximum
1 1/4 in
Overall Length
2 7/8 in
Mounting Hole Size
3/16 in
For Door Thickness - Minimum
3/4 in

Details

For Use With
Closet Doors
Mounting
Door Side
Material
Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Category Type
Sliding Door Hardware
Requires
Hardware
Bearings
Steel
Max. Weight (Lb.)
60 lb
Type
Sliding Door
Construction
Steel
Item
Roller
Hardware
Included
Number of Wheels
2
For Top/Bottom
Top
Includes Hardware
Hardware Included
Shaft Material
Steel
Weight Capacity
60 lb
Wheel Material
Nylon
Product Type
Roller
Wheel Edge Type
Convex
Count
2
Bearing Type
Ball Bearings
Bearing Material
Nylon

Description

Roller, 3 13/16 in W, 2 7/8 in L, Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.