Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. House Number 1, Diecast, Brass Finish, PK2

  • Mfr # MP4281

  • Zoro # G3783759


product price: $4.99
/pk 2, $2.50/ea

Key Features

Material
Diecast
Overall Height
4 in
Character Height
4 in
Character Type
Numbers
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4281
Zoro #
G3783759
UPC #
049793742810
Country of Origin
China

Dimensions

Overall Height
4 in
Character Height
4 in
Overall Width
2 in
Character Width
2 in

Details

Item
Number Sign
Material
Diecast
Character Color
Yellow
Character Type
Numbers
Number of Pieces
2
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Diamond-Grade
Includes
Includes Fasteners
Color
Yellow
Character
1
Glow-in-the-Dark
No
Package Type
Bag
Markers per Card
2
Background Color
Yellow
Number of Cards
2
Magnetic/Nonmagnetic
Nonmagnetic
Font
Adobe Garamond
Visibility
Standard
Character Color Gradient
Solid Color
Self-Spacing/Aligning
No
Embossed
No
APWA Compliant Color
No
Application
House Numbers
Meets USCG Registration Guidelines
No
Characters Included
1
Coating
Brass

Description

Number Label, Adhesive Type Not Applicable, Application House Numbers, APWA Compliant Color No, Background Color Yellow, Character Color Yellow, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Adobe Garamond, Includes Includes Fasteners, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Diecast, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.