Shop PRIMELINE TOOLS
See all product information
Create Account
4 in. House Number 4, Diecast, Black Finish (5 Pack)
- Mfr # MP4114-5
- Zoro # G1729992
product price:Â
$
9.65
/pk of 5, $1.93/ea
Key Features
Overall Height
4 in.
Coating
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP4114-5
- Zoro #
- G1729992
- UPC #
- 49793841148
- Country of Origin
- China
- Item
- House Numbers,"4",4",Black Finish,PK5
- Coating
- Black
Dimensions
- Overall Height
- 4 in.
Description
House Numbers, In.4 In.,4 In.,Black Finish,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.