Zoro Homepage

4 in. House Number 5, Diecast, Black Finish (5 Pack)

  • Mfr # MP4115-5

  • Zoro # G1730150


product price: $10.29
/pk 5, $2.06/ea

Key Features

Overall Height
4 in.
Coating
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4115-5
Zoro #
G1730150
UPC #
49793841155
Country of Origin
China

Dimensions

Overall Height
4 in.

Details

Item
House Numbers,"5",4",Black Finish,PK5
Coating
Black

Description

House Numbers, In.5 In.,4 In.,Black Finish,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.