Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. House Number 5, Diecast, Brass Finish, PK2

  • Mfr # MP4285

  • Zoro # G3785089


product price: $5.59
/pk 2, $2.80/ea

Key Features

Material
Diecast
Overall Height
4 in
Character Height
4 in
Character Color
Yellow
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4285
Zoro #
G3785089
UPC #
049793742858
Country of Origin
China

Dimensions

Overall Height
4 in
Character Height
4 in
Character Width
2 in
Overall Width
2 in

Details

Item
Number Sign
Material
Diecast
Character Color
Yellow
Character Type
Numbers
Number of Pieces
2
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Diamond-Grade
Includes
Includes Fasteners
Markers per Card
2
Glow-in-the-Dark
No
Background Color
Yellow
Package Type
Bag
Color
Yellow
Character
5
Magnetic/Nonmagnetic
Nonmagnetic
Number of Cards
2
Visibility
Standard
Application
House Numbers
Font
Adobe Garamond
Embossed
No
APWA Compliant Color
No
Characters Included
5
Self-Spacing/Aligning
No
Character Color Gradient
Solid Color
Meets USCG Registration Guidelines
No
Coating
Brass

Description

Number Label, Adhesive Type Not Applicable, Application House Numbers, APWA Compliant Color No, Background Color Yellow, Character Color Yellow, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Adobe Garamond, Includes Includes Fasteners, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Diecast, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.