Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. House Number 6, Diecast, Black Finish, PK2

  • Mfr # MP4116

  • Zoro # G3785043


product price: $4.49
/pk 2, $2.25/ea
Sold in multiples of 2 for $8.98

Key Features

Material
Diecast
Overall Height
4 in
Character Height
4 in
Character Type
Numbers
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4116
Zoro #
G3785043
UPC #
049793741165
Country of Origin
China

Dimensions

Overall Height
4 in
Character Height
4 in
Overall Width
2 in
Character Width
2 in

Details

Item
Number Sign
Material
Diecast
Character Color
Black
Character Type
Numbers
Number of Pieces
2
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Diamond-Grade Retroreflective
Includes
Includes Fasteners
Background Color
Black
Character
6 or 9
Number of Cards
2
Legend Color
black
Glow-in-the-Dark
No
Package Type
Bag
Magnetic/Nonmagnetic
Nonmagnetic
Markers per Card
2
Color
Black
Visibility
Standard
Application
House Numbers
APWA Compliant Color
No
Characters Included
6 or 9
Embossed
No
Font
Adobe Garamond
Meets USCG Registration Guidelines
No
Character Color Gradient
Solid Color
Self-Spacing/Aligning
No
Coating
Black

Description

Number Label, Adhesive Type Not Applicable, Application House Numbers, APWA Compliant Color No, Background Color Black, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6 or 9, Die Cut Yes, Embossed No, Font Adobe Garamond, Includes Includes Fasteners, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Diecast, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.