Zoro Homepage

4 in. House Number 6, Diecast, Black Finish, PK5

  • Mfr # MP4116-5

  • Zoro # G1730141


product price: $8.19
/pk 5, $1.64/ea

Key Features

Overall Height
4in.
Coating
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4116-5
Zoro #
G1730141
UPC #
049793841162
Country of Origin
China

Dimensions

Overall Height
4in.

Details

Item
House Numbers,"6"/"9",4",Black,PK5
Coating
Black

Description

House Numbers, In.6 In./ In.9 In.,4 In.,Black,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.