Zoro Homepage

4 in. Pulley with Strap and Axle Bolt (Single Pack)

  • Mfr # GD 52108

  • Zoro # G1606278


product price: $14.15
/ea

Key Features

Finish
Galvanized
Material
Steel
Max. Wheel Dia. (In.)
4 in
Bearings
Steel
Outside Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD 52108
Zoro #
G1606278
UPC #
049793521088
Country of Origin
China

Dimensions

Max. Wheel Dia. (In.)
4 in
Outside Dia.
4 in
Roller Width/Dia. (In.)
No Roller
Length (In.)
4 in
Width (In.)
4 in
Cable Size
3/16 in
Wheel Diameter
4 in
Height (In.)
39/64 in
Depth (In.)
4 in
For Door Height - Maximum
10 ft
For Cable Diameter - Maximum
3/16 in
Outside Diameter
4 in
Overall Length
4 in

Description

Pulley, Steel, 4 in L, 4 in Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.