Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 in., Bi-fold Closet Door Track Kit (1 Kit)

  • Mfr # 164687

  • Zoro # G3359286


product price: $31.53
/ea

Key Features

Length (In.)
48 in
For Use With
Folding Doors
Mounting
Top
Material
Steel
Includes
Door Aligners, Hinges, Knob, Pivot Brackets, Pivots, Snugger, Track
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164687
Zoro #
G3359286
UPC #
078874064688
Country of Origin
China

Dimensions

Length (In.)
48 in
Width (In.)
11 3/4 in
Shaft Length
36 in
Height (In.)
3/4 in
Inside Dia.
1 1/9 in
Depth (In.)
3/4 in
Roller Width/Dia. (In.)
48 in.
Track Outside Width
11 3/4 in
For Door Height - Maximum
6 ft
Track Length
4 ft
For Door Thickness - Maximum
1 3/8 in
Track Outside Height
3/4 in

Details

For Use With
Folding Doors
Mounting
Top
Material
Steel
Includes
Door Aligners, Hinges, Knob, Pivot Brackets, Pivots, Snugger, Track
Finish
Painted
Color
White
Category Type
Hanging Door Hardware Kits
Construction
Steel
Requires
Door
Number of Wheels
0
Max. Weight (Lb.)
30 lb
Hardware
Included
Type
Closet
Item
Track Kit
Includes Hardware
Hardware Included
Product Type
Track Kit
Track Material
Steel
Number of Components
7
Weight Capacity
30 lb
Track Type
Top

Description

Bi-Fold Closet Track Kit, Closet, Max. Weight (Lb.) 30, Material Steel, Color White, Painted Finish, Shaft Length 36 In., Length (In.) 48, Height (In.) 3/4, Width (In.) 11-3/4, Depth (In.) 3/4, Inside Dia. 1 1/9, Mounting Top, Number of Wheels 0, Construction Steel, Hardware Included, Requires Door, For Use With Light Duty Louver Style Bi-Fold Closet Doors Weighing Up to 20 lb., Includes Prepainted Steel Track, Pivots, Snugger, Hinges, Door Aligner, Pivot Bracket, Knob, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.