5 Stamped Aluminum Screen Corner, Mill Finish, PK4
Mfr # L 5591
Zoro # G3345093
product price: $4.00
/pk 4, $1.00/eaKey Features
Width
5/16 in
Length
3/4 in
Color
Gray
Closer Type
Standard Duty
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L 5591
Zoro #
G3345093
UPC #
049793055910
Country of Origin
China
Dimensions
Width
5/16 in
Length
3/4 in
Height
3/4 in
Overall Length
3/4 in
Overall Width
5/16 in
Overall Height
3/4 in
Details
Item
Frame Corner
Color
Gray
Closer Type
Standard Duty
Finish
Unfinished
Material
Aluminum
Door Type
Screen Door
Hardware
Not Included
ANSI/BHMA Finish
Unfinished
For Use With Door Type
Screen Door
Product Type
Frame Corner
Includes Hardware
Hardware Not Included
Description
Frame Corner, Door Type Screen Door, Length 3/4 in, Width 5/16 in, Height 3/4 in, Material Aluminum, Gray, Unfinished Finish, Closer Type Standard Duty, Hardware Not Included, Roller Width Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.