6-5/8 in. Sliding Door Wood Pull Black Painted Brackets (Single Pack)
Mfr # C 1192
Zoro # G0986303
product price: $13.75
/eaKey Features
Type
Non-Locking Pulls
Finish
Dull
For Use With
Glass Sliding Door
Bolt Hole Dia. (In.)
13/64 in
Includes
Inside Pull, Installation Fasteners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C 1192
Zoro #
G0986303
UPC #
049793013279
Country of Origin
China
Dimensions
Bolt Hole Dia. (In.)
13/64 in
Overall Width
2 in
Overall Length
2 in
Bolt Hole Diameter
3/16 in
Door Thickness - Maximum
2 in
Height Between Mounting Holes
6 5/8 in
Overall Height
10 in
Door Thickness - Minimum
1/4 in
Length Between Mounting Holes
6 5/8 in
Details
Item
Sliding Door Lock
Type
Non-Locking Pulls
Finish
Dull
For Use With
Glass Sliding Door
Includes
Inside Pull, Installation Fasteners
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included
Description
Patio Door Inside Pull, Non-Locking Pulls, Dull Finish, Bolt Hole Dia. (In.) 13/64 In., For Use With Glass Sliding Door, Includes Inside Pull, Installation Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.