Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16 in., Bi-Fold Door Top Pivot and Guide Set (1 Set), PR

  • Mfr # N 7265

  • Zoro # G3344280


product price: $5.89
/pr

Key Features

Material
Steel, Nylon
Finish
Unfinished
Mounting
Door Top
Length (In.)
2 1/2 in
For Use With
Closet Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 7265
Zoro #
G3344280
UPC #
049793372659
Country of Origin
China

Dimensions

Length (In.)
2 1/2 in
Outside Dia.
1 1/8 in
Roller Width/Dia. (In.)
7/8 in
Width (In.)
3 3/4 in
Max. Wheel Dia. (In.)
1 1/8 in
Mounting Hole Size (In.)
3/16 in
Height (In.)
5 13/32 in
Wheel Diameter
1 1/8 in
Depth (In.)
1 3/64 in
Shaft Length
1-1/16 in
Inside Dia.
1/4 in
Mounting Hole Size
3/16 in
Base Length
1 1/2 in
Overall Depth
1 1/16 in
Overall Length
2 1/2 in
Overall Width
3 3/4 in
Wheel Width
7/8 in
Shaft Diameter
7/16 in

Details

Item
Pivot Guide
Material
Steel, Nylon
Finish
Unfinished
Mounting
Door Top
For Use With
Closet Doors
Color
White
Number of Wheels
1
Requires
Hardware
Bearings
Steel
Type
Bi-Fold Door
Hardware
Included
Construction
Steel
Compression
Spring Loaded
Shaft Material
Steel
Count
1
Includes Hardware
Hardware Included
Bearing Material
Steel
Weight Capacity
30 lb
Product Type
Pivot Guide
For Top/Bottom
Top

Description

Closet Door Top Pivot/Guide Wheel, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, White, Unfinished Finish, Shaft Length 1-1/16 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 1-3/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.