Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16 in. Top Pivot with Spring-Loaded Metal Pin, for Cox (2 Pack)

  • Mfr # N 6583

  • Zoro # G3341681


product price: $4.79
/pr

Key Features

Material
Steel, Nylon
Finish
Unfinished
Mounting
Door Top
Height (In.)
5 23/64 in
Roller Width/Dia. (In.)
No Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6583
Zoro #
G3341681
UPC #
049793065834
Country of Origin
China

Dimensions

Height (In.)
5 23/64 in
Roller Width/Dia. (In.)
No Roller
Mounting Hole Size (In.)
3/16 in
Width (In.)
3 3/4 in
Depth (In.)
29/32 in
Shaft Length
29/32 in
Length (In.)
2 1/2 in
Base Length
1 1/2 in
For Door Thickness - Maximum
1 3/8 in
For Door Thickness - Minimum
1 in
Overall Length
2 1/2 in
Mounting Hole Size
3/16 in
Overall Width
3 3/4 in
Overall Depth
29/32 in

Details

Item
Pivot Pin
Material
Steel, Nylon
Finish
Unfinished
Mounting
Door Top
For Use With
Closet Doors
Requires
Hardware
Color
White
Includes
Hardware
Bearings
Steel
Hardware
Included
Type
Bi-Fold Door
Construction
Steel
Includes Hardware
Hardware Included
Weight Capacity
30 lb
Product Type
Pivot Pin
Shaft Material
Metal
Count
2
Compression
Spring Loaded
Bearing Material
Steel

Description

Closet Door Top Pivot, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, White, Unfinished Finish, Shaft Length 29/32 In., Length (In.) 3-3/4, Height (In.) 5-23/64, Width (In.) 3-3/4, Depth (In.) 29/32, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.