Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8 in. Nylon Bi-Fold Closet Spring-Loaded Top Roller Guide (2 Pack)

  • Mfr # N 6703

  • Zoro # G3342409


product price: $4.39
/pr

Key Features

Length (In.)
1 9/16 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door
Material
Nylon, Plastic (Base)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6703
Zoro #
G3342409
UPC #
049793067036
Country of Origin
China

Dimensions

Length (In.)
1 9/16 in
Width (In.)
3 3/4 in
Depth (In.)
1 3/64 in
Inside Dia.
1/4 in
Roller Width/Dia. (In.)
7/8 in
Outside Dia.
1 1/8 in
Mounting Hole Size (In.)
3/16 in
Height (In.)
5 13/32 in
Shaft Length
1-1/16 in
Max. Wheel Dia. (In.)
1 1/8 in
Wheel Diameter
7/8 in
Overall Depth
1 1/16 in
Overall Width
3 3/4 in
Overall Length
1 9/16 in
For Door Thickness - Maximum
1 3/8 in
For Door Thickness - Minimum
1 in
Mounting Hole Size
3/16 in

Details

For Use With
Closet Doors
Mounting
Door
Material
Nylon, Plastic (Base)
Includes
Hardware
Finish
Unfinished
Color
Silver
Type
Bi-Fold Door
Bearings
Steel
Category Type
Door Guides
Number of Wheels
1
Item
Roller
Requires
Hardware
Construction
Steel
Hardware
Included
Includes Hardware
Hardware Included
Count
2
Bearing Material
Steel
Compression
Spring Loaded
Weight Capacity
30 lb
Shaft Material
Nylon
Product Type
Roller
Wheel Material
Nylon

Description

Closet Door Guide Wheel, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Silver, Unfinished Finish, Shaft Length 1-1/16 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 1-3/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.