Zoro Homepage

7/8 in. Nylon Bi-Fold Closet Spring-Loaded Top Roller Guide, PK2

  • Mfr # MP6703

  • Zoro # G1728358


product price: $8.59
/pk 2, $4.30/ea
Sold in multiples of 2 for $17.18

Key Features

For Use With
Commonly Used by Kenna Frame as Well as Countless Other Bi-Fold Door Manufacturers
Mounting
Top
Material
Nylon, Plastic (Base)
Finish
White
Category Type
Sliding Door Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP6703
Zoro #
G1728358
UPC #
49793767035
Country of Origin
China

Dimensions

Outside Dia.
7/8", 3/8"
Roller Width/Dia. (In.)
7/8 in.

Details

For Use With
Commonly Used by Kenna Frame as Well as Countless Other Bi-Fold Door Manufacturers
Mounting
Top
Material
Nylon, Plastic (Base)
Finish
White
Category Type
Sliding Door Hardware
Item
Door Roller Guide,Top,Bi-Fold,3/8 Base,PK2

Description

These bi-fold roller guides are constructed of steel, nylon and plastic components. They are commonly used with Kenna frame bi-fold doors, but a variety of other manufacturers also use this same size guide. These spring-loaded roller guides feature 7/8 inch outside diameter wheels that are 1/4 inch thick with a 3/8 inch outside diameter base. These guides mount on the top edges of bi-fold doors and require only a 3/8 inch diameter hole in which to insert. Use these top-mounted guides where rollers are missing, damaged or not working properly, to restore bi-fold doors to the ease of operation they were designed to have.


  • •For use on bi-fold closet doors
  • •7/8 inch outside diameter wheel
  • •Constructed of nylon wheel and plastic base
  • •Used by Kenna frame and a variety of other bi-folding door manufacturers
  • •Roller guide shaft requires 3/8 inch inside diameter hole at the top of bi-fold door
  • •Fits doors ranging in thickness from 1 inch to 1-3/8 in
  • •Easy to install
  • •Please refer to the line art drawing and compare with your original item before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.