Zoro Homepage

7/8 in. Tandem Wardrobe Door Roller Assembly, Front, PK2

  • Mfr # MP6502

  • Zoro # G1735531


product price: $10.75
/pk 2, $5.38/ea

Key Features

For Use With
Used by Acme and Stanley Door Systems as Well as Many Other Wardrobe Door Manufacturers; Fits 3/4" to 1-3/8" Thick Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Finish
Zinc Plated
Outside Dia.
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP6502
Zoro #
G1735531
UPC #
49793665027
Country of Origin
China

Dimensions

Outside Dia.
7/8"
Roller Width/Dia. (In.)
7/8 in.

Details

For Use With
Used by Acme and Stanley Door Systems as Well as Many Other Wardrobe Door Manufacturers; Fits 3/4" to 1-3/8" Thick Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Finish
Zinc Plated
Item
Front Roller,Closet Door,Dual Assms,PK2
Category Type
Sliding Door Hardware

Description

This is a side mounted, top hung wardrobe roller assembly with a tandem 7/8 inch convex nylon wheel for the front sliding wardrobe door. The stamped steel bracket assembly is adjustable and has an 1/4 inch offset. It is fitted onto the wardrobe front door and fits 3/4 inch to 1-3/8 inch thick doors. Used by Acme and Stanley door systems, as well as a variety of other wardrobe door manufacturers. For the back wardrobe door roller assembly use Prime-Line part N 6503.


  • •Used by Acme, Stanley and a variety of other wardrobe door manufacturers
  • •Fits 3/4 inch to 1-3/8 inch thick doors
  • •1/4 inch offset used for the front door
  • •Stamped steel bracket with nylon roller assembly
  • •7/8 inch diameter roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.