Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8 in., White Nylon, Top Mount Bi-Fold Door Slide Guide, Acme (2 Pack)

  • Mfr # N 6539

  • Zoro # G3341499


product price: $5.35
/pr

Key Features

Length (In.)
4 in
Width (In.)
3 3/4 in
For Use With
Closet Door
Mounting
Door
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6539
Zoro #
G3341499
UPC #
049793065391
Country of Origin
China

Dimensions

Length (In.)
4 in
Width (In.)
3 3/4 in
Mounting Hole Size (In.)
3/16 in
Height (In.)
7 23/64 in
Roller Width/Dia. (In.)
No Roller
Shaft Length
1-13/64 in
Depth (In.)
1 13/64 in
Overall Height
7 3/8 in
Overall Depth
4 in
Overall Width
3 3/4 in

Details

For Use With
Closet Door
Mounting
Door
Material
Plastic
Includes
Hardware
Finish
Unfinished
Color
White
Requires
Hardware
Construction
Plastic
Hardware
Included
Number of Wheels
0
Item
Closet Door Track Snugger
Type
Bi-Fold Door
Category Type
Track Hardware
Bearings
Steel
Max. Weight (Lb.)
60 lb
Product Type
Snugger
Features
No Tools Required for Installation, Self Adjusting, Snap-On, Two Separate Extension Springs within Housing

Description

Closet Door Track Snugger, Bi-Fold Door, Max. Weight (Lb.) 60, Plastic, Silver, Unfinished Finish, Shaft Length 1-13/64 In., Length (In.) 3-3/4, Height (In.) 7-23/64, Width (In.) 3-3/4, Depth (In.) 1-13/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Plastic, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.