Zoro Homepage

9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank, fits Truth, White Finish (Single Pack)

  • Mfr # TH 23025

  • Zoro # G0593743


product price: $39.49
/ea

Key Features

Finish
Powder Coated
Material
Die Cast
Length (In.)
9 1/2 in
Height (In.)
14 1/4 in
Base Size (In.)
4-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH 23025
Zoro #
G0593743
UPC #
049793230256
Country of Origin
China

Dimensions

Length (In.)
9 1/2 in
Height (In.)
14 1/4 in
Base Size (In.)
4-3/4
Width (In.)
4-3/4
Base Length
4 3/4 in
Handle Length
3 in
Arm Length
9 1/2 in

Description

Right Hand Operator, Casement Window, Die Cast, Powder Coated, Length (In.) 9-1/2, Height (In.) 14-1/4, Width (In.) 4-3/4, Strike (In.) 11-3/8, Projection (In.) 11/16, Base Size (In.) 4-3/4, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.