Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in. Aluminum Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack)

  • Mfr # H 3502

  • Zoro # G0570488


product price: $22.69
/ea

Key Features

Finish
Painted
Material
Steel
Length (In.)
9 in
Height (In.)
13 1/4 in
Base Size (In.)
4-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 3502
Zoro #
G0570488
UPC #
049793035028
Country of Origin
China

Dimensions

Length (In.)
9 in
Height (In.)
13 1/4 in
Base Size (In.)
4-3/4
Width (In.)
3-7/8
Base Length
4 3/4 in
Arm Length
9 in
Handle Length
3 in
Spindle Diameter1
3/8 in

Details

Finish
Painted
Material
Steel
Strike (In.)
13-7/8
Projection (In.)
11/16 in
Type
Teardrop Housing
Hardware
Included
Color
Aluminum
Item
Window Operator
Includes
Mounting Hardware
Opening Angle - Maximum
90 Degrees
For Use With
Casement Windows
Housing Material
Die Cast Zinc
Product Type
Window Operator
Mounting Hole Spacing
3 7/8 in, 4 3/4 in
Handing Orientation
Left-Hand
Base Type
Square
Count
1
Handle Type
Crank
Includes Hardware
Hardware Included
Arm Type
Single
Includes Handle
Handle Included

Description

Left Hand Operator, Teardrop Housing, Steel, Aluminum, Length (In.) 9, Height (In.) 13-1/4, Width (In.) 3-7/8, Strike (In.) 13-7/8, Projection (In.) 11/16, Base Size (In.) 4-3/4, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.