Shop PRIMELINE TOOLS
See all product information
Create Account
9 in. Teardrop Type Left Hand Casement Operator, Aluminum (Single Pack)
- Mfr # MP3502
- Zoro # G1730878
product price:Â
$
18.65
/ea
Key Features
Finish
Aluminum
Size
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP3502
- Zoro #
- G1730878
- UPC #
- 49793535023
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 9 in
Details
- Finish
- Aluminum
- Item
- TearDrop Casement,Crank Handl,9",Alu,L/H
Description
TearDrop Casement,Crank Handl,9 In.,Alu,L/H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.