Zoro Homepage

Aluminum, Patio Door Surface Mounted with Clamp, for International Windows (Single Pack)

  • Mfr # C 1055

  • Zoro # G1606969


product price: $33.49
/ea

Key Features

Type
Surface Mount Clamp Latch
Material
Aluminum
Finish
Anodized
Bolt Hole Dia. (In.)
3/16 in
For Door Thickness (In.)
3/4 to 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1055
Zoro #
G1606969
UPC #
049793011893
Country of Origin
China

Dimensions

Bolt Hole Dia. (In.)
3/16 in
For Door Thickness (In.)
3/4 to 1
Overall Length
2 1/8 in
Overall Width
3/4 in
Bolt Hole Diameter
3/16 in
Door Thickness - Maximum
1 in
Overall Height
9 in
Door Thickness - Minimum
3/4 in
Height Between Mounting Holes
3 in
Length Between Mounting Holes
3 in

Details

Item
Sliding Door Lock
Type
Surface Mount Clamp Latch
Material
Aluminum
Finish
Anodized
For Use With
3/4" to 1" Glass Sliding Door
Max. Latching Distance (In.)
9/16 in
Includes
Inside Latch and Pull, Outside Pull, Set of Installation Screws
Product Type
Sliding Door Lock
Key Type
Not Keyed
Keyway Type
None
Includes Hardware
Hardware Included

Description

Patio Door Handle Set, Surface Mount Clamp Latch, Anodized Finish, Bolt Hole Dia. (In.) 3/16 In., Max. Latching Distance (In.) 9/16 In., For Door Thickness (In.) Min D/T 3/4 In. Max D/T 1 In., For Use With Glass Sliding Door, Includes Inside Latch and Pull, Outside Pull, Set Of Installation Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.