Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Corner, 2 in., Steel Construction, Zinc Plated, 4 Hole Bracket (10 Pack)

  • Mfr # MP9221

  • Zoro # G1728951


product price: $13.89
/pk 10, $1.39/ea

Key Features

Size (In.)
2 in.
Finish
Zinc Plated
Product Type
Angle Brackets,2",Zinc,Corner Iron,PK10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP9221
Zoro #
G1728951
UPC #
49793792211
Country of Origin
China

Dimensions

Size (In.)
2 in.

Details

Item
Angle Brackets,2",Zinc,Corner Iron,PK10
Finish
Zinc Plated
Product Type
Angle Brackets,2",Zinc,Corner Iron,PK10

Description

Angle Brackets,2 In.,Zinc,Corner Iron,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.