Zoro Homepage

Barrel Nuts, 1Way, 10-24 x 5/8", Stl, PK25, 25 PK

  • Mfr # MP17051

  • Zoro # G1731803


product price: $10.55
/pk 25, $0.42/ea

Key Features

System of Measurement
Inch
Finish
Chrome
Barrel Drive Size
#10-24 x 5/8 in.
Dia./Thread Size
#10-24
Basic Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP17051
Zoro #
G1731803
UPC #
49793770516
Country of Origin
Taiwan, Province of China

Dimensions

Barrel Drive Size
#10-24 x 5/8 in.
Dia./Thread Size
#10-24

Details

Item
Barrel Nuts,1Way,10-24 x 5/8",Stl,PK25
System of Measurement
Inch
Finish
Chrome
Basic Material
Steel
Nut Style
Barrel Nuts

Description

Barrel Nuts,1Way,10-24 x 5/8 In.,Stl,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products