Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bi-Fold Closet Bottom Pivot, Nail Down Style, 1/4 in. Steel Pivot (2 Pack)

  • Mfr # N 6613

  • Zoro # G3341742


product price: $5.75
/pr

Key Features

Material
Steel
Finish
Unfinished
Mounting
Door Bottom
Outside Dia.
1/4"
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6613
Zoro #
G3341742
UPC #
049793066138
Country of Origin
China

Dimensions

Outside Dia.
1/4"
Depth (In.)
5/8 in
Height (In.)
5 7/16 in
Width (In.)
3 13/16 in
Roller Width/Dia. (In.)
No Roller
Shaft Length
5/8 in
Mounting Hole Size (In.)
3/16 in
Length (In.)
2 in
Mounting Hole Size
3/16 in
Overall Length
2 in
For Door Thickness - Minimum
1 in
Overall Depth
5/8 in
Base Length
1 1/2 in
Shaft Diameter
1/4 in
For Door Thickness - Maximum
1 3/8 in
Overall Width
3 13/16 in

Details

Item
Pivot Pin
Material
Steel
Finish
Unfinished
Mounting
Door Bottom
Hardware
Included
Requires
Hardware
For Use With
Closet Doors
Includes
Fasteners
Color
Silver
Type
Bi-Fold Door
Bearings
Steel
Construction
Steel
Weight Capacity
30 lb
Bearing Material
Steel
Shaft Material
Steel
Product Type
Pivot Pin
Count
2
Includes Hardware
Hardware Included
Compression
Not Spring Loaded

Description

Closet Door Bottom Pivot, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Silver, Unfinished Finish, Shaft Length 5/8 In., Length (In.) 3-53/64, Height (In.) 5-7/16, Width (In.) 3-13/16, Depth (In.) 5/8, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.