Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bi-Fold Door Bottom Pivot Bracket, Steel, PK2

  • Mfr # MP6674

  • Zoro # G1728242


product price: $4.59
/pk 2, $2.30/ea
Sold in multiples of 2 for $9.18

Key Features

Material
Steel
Finish
White
Mounting
Door Bottom
Includes
Fasteners
For Use With
Bi-Fold Door Bottom Pivot Mfr. No: N 6673
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP6674
Zoro #
G1728242
UPC #
049793766748
Country of Origin
China

Dimensions

Width (In.)
15/16"
Length (In.)
2-15/16"

Details

Item
Door Pivot Brackets,Bi-Fold,Bottom,PK2
Material
Steel
Finish
White
Mounting
Door Bottom
Includes
Fasteners
For Use With
Bi-Fold Door Bottom Pivot Mfr. No: N 6673

Description

Door Pivot Brackets,Bi-Fold,Bottom,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.