Bi-Fold Door Guide Wheel, 3/4 in. Diameter, Nylon, Steel Base (1 Pair)
Mfr # MP6582
Zoro # G1728218
product price: $7.99
/pk 2, $4.00/eaKey Features
Length (In.)
2-1/2"
For Use With
Used By Several Bi-Fold Door Manufacturers; Mounts on the Top Edge of a Wood Bi-Fold Door that is 1" to 1-3/8" Thick
Mounting
Door
Material
Nylon
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP6582
Zoro #
G1728218
UPC #
49793665829
Country of Origin
China
Dimensions
Length (In.)
2-1/2"
Outside Dia.
7/8", 7/16"
Roller Width/Dia. (In.)
7/8 in.
Details
For Use With
Used By Several Bi-Fold Door Manufacturers; Mounts on the Top Edge of a Wood Bi-Fold Door that is 1" to 1-3/8" Thick
Mounting
Door
Material
Nylon
Finish
White
Item
Door Guide Rollers,Top,Bi-Fold,PK2
Category Type
Sliding Door Hardware
Description
Door Guide Rollers,Top,Bi-Fold,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.