Bi-Fold Door Knobs, 1-13 in., Outside Diameter, Plastic Construction, PK5
Mfr # MP6754-5
Zoro # G1728367
product price: $8.45
/pk 5, $1.69/eaKey Features
Finish
Ivory
Diameter
1-13/16 in.
Color
Ivory
Product Type
Pl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP6754-5
Zoro #
G1728367
UPC #
49793667540
Country of Origin
China
Dimensions
Diameter
1-13/16 in.
Details
Item
Door Pull Knob,Bi-Fold,Ivory,Pl,Scrs,PK5
Finish
Ivory
Color
Ivory
Product Type
Pl
Description
Door Pull Knob,Bi-Fold,Ivory,Pl,Scrs,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.