Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Primeline Tools Bi-Fold Door Knobs, 1-13/16 in., Outside Diameter, Plastic Construction (10 Pack) MP6754

Bi-Fold Door Knobs, 1-13/16 in., Outside Diameter, Plastic Construction (10 Pack) (Discontinued)

  • Mfr # MP6754
  • Zoro # G1728303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP6754
Zoro #
G1728303
UPC #
49793767547
Country of Origin
China

Dimensions

Diameter
1-13/16 in.

Details

Item
Door Knobs,Bi-Fold,Ivory,Plastic,PK10
Finish
Ivory
Color
Ivory
Product Type
Bi-Fold

Description

These bi-fold door knobs are constructed of plastic and come in an ivory color. They feature knobs with a large 1-13/16 inch diameter pull for easy gripping, and a 3/4 inch outside diameter base. These knobs have a 1 inch projection, and they can be installed on hollow core and solid doors. This pack of 10 bi-fold door knobs comes complete with 10 fasteners, they are simple to install and used by a variety of wardrobe door manufacturers.


  • •Used on bi-fold doors by many wardrobe door manufacturers
  • •1-13/16 inch knob diameter, 1 inch projection, 3/4 inch diameter base
  • •Ivory in color
  • •Plastic construction
  • •Please refer to the line art drawing for dimensions and compare with your needs before ordering

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.