Bi-Fold Door Pivot and Guide, Nylon, PK2
Mfr # MP6701
Zoro # G1728391
product price: $4.59
/pk 2, $2.30/eaSold in multiples of 2 for $9.18
Key Features
For Use With
Used by Johnson Hardware and Other Door Manufacturers
Mounting
Top
Material
Nylon
Finish
White
Category Type
Sliding Door Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP6701
Zoro #
G1728391
UPC #
049793667014
Country of Origin
China
Dimensions
Outside Dia.
7/16"
Roller Width/Dia. (In.)
7/16 in.
Details
For Use With
Used by Johnson Hardware and Other Door Manufacturers
Mounting
Top
Material
Nylon
Finish
White
Category Type
Sliding Door Hardware
Item
Door Roller Guide,Top,Bi-Fold,7/16 Base,PK2
Description
Door Roller Guide,Top,Bi-Fold,7/16 Base,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.