Zoro Homepage

Bi-Fold Door Pivot Bracket, 2-15/16 in., Steel, Floor Mount (1 Pair)

  • Mfr # MP6543

  • Zoro # G1728279


product price: $9.65
/pk 2, $4.83/ea

Key Features

Length (In.)
2-15/16"
Width (In.)
15/16"
For Use With
1" to 1-3/8" Thick Doors
Mounting
Floor/Jamb
Material
Steel, Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP6543
Zoro #
G1728279
UPC #
49793665430
Country of Origin
China

Dimensions

Length (In.)
2-15/16"
Width (In.)
15/16"
Roller Width/Dia. (In.)
2-15/16 in.

Details

For Use With
1" to 1-3/8" Thick Doors
Mounting
Floor/Jamb
Material
Steel, Nylon
Includes
Fasteners
Finish
Zinc Plated
Item
Door Pivot Brackets,Bi-Fold,Bottom,HDPE Ins,PK2

Description

Door Pivot Brackets,Bi-Fold,Bottom,HDPE Ins,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.