Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bi-Fold Door Pull Knob with Screw, Wood (Single Pack)

  • Mfr # N 7298

  • Zoro # G3344448


product price: $2.75
/ea
Sold in multiples of 6 for $16.50

Key Features

Finish
Primed For Painting
Material
Wood
Diameter
1-3/4 in.
Color
Brown
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 7298
Zoro #
G3344448
UPC #
049793372987
Country of Origin
China

Dimensions

Diameter
1-3/4 in.
Depth (In.)
1 13/64 in
Mounting Hole Size (In.)
3/16 in
Roller Width/Dia. (In.)
No Roller
Outside Dia.
1-3/4"
Length (In.)
1 5/8 in
Height (In.)
5 23/64 in
Shaft Length
1-13/64 in
Width (In.)
3 45/64 in
Knob Base Diameter
5/8 in
For Door Thickness - Maximum
1 3/8 in
Knob Outside Diameter
1 3/4 in

Details

Item
Closet Door Pull Knob
Finish
Primed For Painting
Material
Wood
Color
Brown
Includes
Mounting Hardware
Requires
Hardware
For Use With
Folding Doors
Mounting
Door
Type
Bi-Fold Door
Bearings
Steel
Number of Wheels
0
Hardware
Included
Construction
Wood
Category Type
Closet Door Hardware
ANSI/BHMA Finish
Primed For Painting
Projection
15/16 in
Product Type
Closet Door Knob

Description

Closet Door Pull Knob, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Brown, Natural Finish, Shaft Length 1-13/64 In., Length (In.) 3-45/64, Height (In.) 5-23/64, Width (In.) 3-45/64, Depth (In.) 1-13/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Wood, Hardware Included, Requires Hardware, For Use With Closet Door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.